SKF

SKF Adapter sleeve for metric shafts H 3126

  • ERIKS:23765521
  • Manufacturer:7316577009029
Image 1
Image 2
Image 1
Image 2
Save to list

€207.92/ pieceexcl. VAT

€251.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
115 mm
Width
92 mm
Thread Size
M 130x2
B
21 mm
B1
92 mm
d
130 mm
d1
115 mm
d3
165 mm
G
M 130x2
prepared for oil injection
No
Alternatives

€141.23/ pieceexcl. VAT

€170.89incl. VAT

8 In stock - Estimated delivery date 09/11/2026
Product Image

FAG Adapter sleeve or metric shafts H3126

  • Eriks:11669359
  • Manufacturer:H3126

€271.57/ pieceexcl. VAT

€328.60incl. VAT

Estimated delivery date - 11/11/2026
Spare parts & accessories
Product Image

SKF Lock Nut KM 26

  • Eriks:23766304
  • Manufacturer:KM 26

€117.80/ pieceexcl. VAT

€142.54incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Lock ring MB 26

  • Eriks:23766809
  • Manufacturer:MB 26

€17.72/ pieceexcl. VAT

€21.44incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Hydraulic nut metric thread HMV 26E

  • Eriks:23765882
  • Manufacturer:HMV 26E

€1,406.68/ pieceexcl. VAT

€1,702.08incl. VAT

Estimated delivery date - 10/11/2026

€92.87/ pieceexcl. VAT

€112.37incl. VAT

5 In stock - Estimated delivery date 09/11/2026