

€271.57/ pieceexcl. VAT
€328.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Type | Adapter sleeve |
Shaft diameter | 115 mm |
Width | 92 mm |
Thread Size | M 130x2 |
B1 | 92 mm |
d | 130 mm |
d1 | 115 mm |
G | M130x2 |
prepared for oil injection | No |