SKF

SKF Lock Nut KM 26

  • ERIKS:23766304
  • Manufacturer:7316577011244
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with four equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a lock or tab washer.
Save to list

€117.80/ pieceexcl. VAT

€142.54incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KM
Type
Locknut
Thread Size
M 130x2
Outer Diameter
165 mm
Width
21 mm
Inner Diameter
130 mm
B
21 mm
b
12 mm
B3
130 mm
d1
149 mm
d3
165 mm
G
M 130x2
G
130 mm
h
5 mm
Alternatives
Product Image

Lock Nut KM 26

  • Eriks:11551990

€80.01/ pieceexcl. VAT

€96.81incl. VAT

17 In stock - Estimated delivery date 04/11/2026
Product Image

FAG Lock Nut KM 26

  • Eriks:12768850
  • Manufacturer:016732022-0000

€106.60/ pieceexcl. VAT

€128.99incl. VAT

Estimated delivery date - 10/11/2026
Spare parts & accessories

€92.87/ pieceexcl. VAT

€112.37incl. VAT

5 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Lock ring MB 26

  • Eriks:23766809
  • Manufacturer:MB 26

€17.72/ pieceexcl. VAT

€21.44incl. VAT

Estimated delivery date - 06/11/2026