




€17.72/ pieceexcl. VAT
€21.44incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 130 mm |
Outer Diameter | 175 mm |
Thickness | 2 mm |
B | 2 mm |
d | 130 mm |
d1 | 149 mm |
d2 | 175 mm |
f | 14 mm |
M | 125 mm |
€14.18/ pieceexcl. VAT
€17.16incl. VAT
28 In stock - Estimated delivery date 04/11/2026