SKF

SKF Adapter sleeve for metric shafts H 218

  • ERIKS:23765446
  • Manufacturer:7316577008428
Image 1
Image 2
Image 1
Image 2
Save to list

€103.75/ pieceexcl. VAT

€125.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
80 mm
Width
52 mm
Thread Size
M 90x2
B
16 mm
B1
52 mm
d
90 mm
d1
80 mm
d3
120 mm
G
M 90x2
prepared for oil injection
No
Alternatives

€70.47/ pieceexcl. VAT

€85.27incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Spare parts & accessories
Product Image

SKF Lock Nut KM 18

  • Eriks:23766295
  • Manufacturer:KM 18

€48.41/ pieceexcl. VAT

€58.58incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Lock ring MB 18

  • Eriks:23766800
  • Manufacturer:MB 18

€5.50/ pieceexcl. VAT

€6.66incl. VAT

26 In stock - Estimated delivery date 09/11/2026
Product Image

SKF Hydraulic nut metric thread HMV 18E

  • Eriks:23765864
  • Manufacturer:HMV 18E

€1,241.95/ pieceexcl. VAT

€1,502.76incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€56.99/ pieceexcl. VAT

€68.96incl. VAT

1 In stock - Estimated delivery date 09/11/2026