




€5.50/ pieceexcl. VAT
€6.66incl. VAT
26 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 90 mm |
Outer Diameter | 126 mm |
Thickness | 1.75 mm |
B | 1.75 mm |
d | 90 mm |
d1 | 108 mm |
d2 | 126 mm |
f | 10 mm |
M | 86.5 mm |
€3.74/ pieceexcl. VAT
€4.53incl. VAT
154 In stock - Estimated delivery date 16/11/2026