




€48.41/ pieceexcl. VAT
€58.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 90x2 |
Outer Diameter | 120 mm |
Width | 16 mm |
Inner Diameter | 90 mm |
B | 16 mm |
b | 10 mm |
B3 | 90 mm |
d1 | 108 mm |
d3 | 120 mm |
G | M 90x2 |
G | 90 mm |
h | 4 mm |
€32.88/ pieceexcl. VAT
€39.78incl. VAT
29 In stock - Estimated delivery date 16/11/2026€46.75/ pieceexcl. VAT
€56.57incl. VAT
Estimated delivery date - 18/11/2026€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 16/11/2026€5.50/ pieceexcl. VAT
€6.66incl. VAT
26 In stock - Estimated delivery date 16/11/2026