
€70.47/ pieceexcl. VAT
€85.27incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 80 mm |
Width | 52 mm |
Thread Size | M 90x2 |
B | 18 mm |
B1 | 52 mm |
d | 90 mm |
d1 | 80 mm |
d3 | 120 mm |
G | M 90x2 |
prepared for oil injection | No |