SKF

SKF Hook Spanner, HN Series, 120 to 130 mm Size, Carbon steel, 334 mm LG

  • ERIKS:23765998
  • Manufacturer:7316572273982
Image 1
Image 2
Image 1
Image 2
Hook spanner, size 18-20
The Hook spanner, size 18 - 20, is designed for easy tightening and loosening of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves.They fit on a variety of lock nuts with outer diameter(s) 120 - 130 mm. To be more specific for locknuts: KM 18, KM 19, KM 20, KMK 18, KMK 19, KMK 20, KMFE 18, KMFE 19, KMFE 20, KMT 17, KMT 18, KMT 19, AN 18, AN 19, AN 20 and M85x2, M90x2 (DIN 1804).
  • Optimised design allow use in narrow spaces while maintaining maximum force
  • Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter(s) 120 - 130mm
Save to list

€56.99/ pieceexcl. VAT

€68.96incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HN
Type
Hook Spanner
Model
Metric
Single wrench model
No
Wrench width
120 to 130 mm
Wrench width
4.7244 to 5.1181 in
Length
334 mm
Material
Carbon steel
Weight
1.72 lb
Weight
780 g
Norm
DIN 1810
Thickness
10
Thickness
0.3937 in
Length
13.1496 in
Suitable for tommy bar
No
Tapered handle
No
Surface protection
Black Phosphated
Surface treatment
Black phosphated
Alternatives
Product Image

SKF Lock Nut AN 18

  • Eriks:23760047
  • Manufacturer:AN 18

€55.16/ pieceexcl. VAT

€66.74incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Lock Nut KMFE 18

  • Eriks:12703580
  • Manufacturer:KMFE 18

€62.16/ pieceexcl. VAT

€75.21incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Precision Lock Nut KMT 18

  • Eriks:23766354
  • Manufacturer:KMT 18

€217.05/ pieceexcl. VAT

€262.63incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Precision Lock Nut KMT 19

  • Eriks:23766355
  • Manufacturer:KMT 19

€210.21/ pieceexcl. VAT

€254.35incl. VAT

Estimated delivery date - 17/11/2026