
€0.04/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 200Min. order: 200
3300 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 916 |
Thread size metric (M..) | 6 |
Length | 10 mm |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Screwing system | Internal hexagon |
Type | Set screw |
Kind of thread | Metric |
Model | Cup point |
DIN standard | 916 |
ISO standard | 4029 |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
212 In stock - Estimated delivery date 26/10/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
26 In stock - Estimated delivery date 26/10/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
231 In stock - Estimated delivery date 26/10/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 26/10/2026