Knurled thumb screw high type DIN 464 steel zinc plated M3x8

  • ERIKS:23690318
  • Manufacturer:4043952082607
Image 1
Save to list

€1.21/ pieceexcl. VAT

€1.47incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 464
Material
Steel
Thread Length
8 mm
Thread size metric (M..)
3
Type of button
High
Material quality
5.8 (steel)
Model
With stud end
Length
8 mm
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€45.10/ pieceexcl. VAT

€54.57incl. VAT

196 In stock - Estimated delivery date 16/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€52.62/ pieceexcl. VAT

€63.67incl. VAT

70 In stock - Estimated delivery date 16/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€44.47/ pieceexcl. VAT

€53.81incl. VAT

198 In stock - Estimated delivery date 16/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€23.69/ pieceexcl. VAT

€28.66incl. VAT

37 In stock - Estimated delivery date 16/11/2026