
€0.08/ pieceexcl. VAT
€0.10incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 913 |
Thread size metric (M..) | 3 |
Length | 16 mm |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Screwing system | Internal hexagon |
Type | Set screw |
Kind of thread | Metric |
Model | Flat point |
DIN standard | 913 |
ISO standard | 4026 |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 09/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
74 In stock - Estimated delivery date 09/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
243 In stock - Estimated delivery date 09/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 09/11/2026