Hex socket head screw DIN 912 8.8 (steel) Untreated M8x25mm

  • ERIKS:23695332
  • Manufacturer:4043952165454
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 200Min. order: 200

5000 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Carbon steel
Thread size metric (M..)
8
Length
25 mm
Head form
Cheese head
Pitch thread
1.25
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
ISO standard
4762
Material quality
8.8 (steel)
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€45.10/ pieceexcl. VAT

€54.57incl. VAT

200 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€52.62/ pieceexcl. VAT

€63.67incl. VAT

74 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€44.47/ pieceexcl. VAT

€53.81incl. VAT

233 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€23.69/ pieceexcl. VAT

€28.66incl. VAT

38 In stock - Estimated delivery date 09/11/2026