
€0.42/ pieceexcl. VAT
€0.51incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Carbon steel |
Thread size metric (M..) | 6 |
Length | 5 mm |
Head form | Cheese head |
Pitch thread | 1 |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 912 |
ISO standard | 4762 |
Material quality | 8.8 (steel) |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 10/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
74 In stock - Estimated delivery date 10/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
232 In stock - Estimated delivery date 10/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
37 In stock - Estimated delivery date 10/11/2026