
€0.62/ pieceexcl. VAT
€0.75incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7991 |
Series | DIN 7991 |
Material | Stainless steel |
Thread size metric (M..) | 8 |
Length | 80 mm |
Head form | Countersunk head |
Pitch thread | 1.25 |
Head height | 4.96 mm |
Head width | 17.92 mm |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 7991 |
ISO standard | 10642 |
Material quality | Stainless steel A2 |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 05/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
84 In stock - Estimated delivery date 05/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
284 In stock - Estimated delivery date 05/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 05/11/2026