
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 439B |
Series | DIN 439B |
Thread size metric (M..) | 12 |
Material | Carbon steel |
Material quality | 04 (steel) |
Kind of thread | Metric fine |
Pitch thread | 1.5 |
Surface protection | Untreated |
Type | Jam nut |
DIN standard | 439 |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 09/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
74 In stock - Estimated delivery date 09/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
232 In stock - Estimated delivery date 09/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
37 In stock - Estimated delivery date 09/11/2026