
€0.04/ pieceexcl. VAT
€0.05incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 934 |
Series | DIN 934 |
Thread size metric (M..) | 8 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Kind of thread | Metric |
Pitch thread | 1.25 |
Height | 6.5 mm |
Wrench width | 13 mm |
Surface protection | Hot dip galvanized |
Type | Hex nut |
DIN standard | 934 |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 05/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
84 In stock - Estimated delivery date 05/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
274 In stock - Estimated delivery date 05/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 05/11/2026