
€0.72/ pieceexcl. VAT
€0.87incl. VAT
Sold per: 100Min. order: 100
200 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 934 |
Series | DIN 934 |
Thread size metric (M..) | 20 |
Material | Carbon steel |
Material quality | 8 (steel) |
Kind of thread | Metric |
Pitch thread | 2.5 |
Height | 16 mm |
Wrench width | 30 mm |
Surface protection | Hot dip galvanized |
Type | Hex nut |
DIN standard | 934 |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 06/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
74 In stock - Estimated delivery date 06/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
243 In stock - Estimated delivery date 06/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 06/11/2026