Hex bolt DIN 931 Stainless steel A2 M27x160mm

  • ERIKS:23727438
  • Manufacturer:4043377081698
Image 1
Save to list

€18.17/ pieceexcl. VAT

€21.98incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
27
Length
160 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
41
Pitch thread
3 mm
Head form
Hexagon head
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€45.10/ pieceexcl. VAT

€54.57incl. VAT

200 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€52.62/ pieceexcl. VAT

€63.67incl. VAT

74 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€44.47/ pieceexcl. VAT

€53.81incl. VAT

233 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€23.69/ pieceexcl. VAT

€28.66incl. VAT

38 In stock - Estimated delivery date 09/11/2026