
€3.89/ pieceexcl. VAT
€4.71incl. VAT
Sold per: 25Min. order: 25
575 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 931 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
Length | 80 mm |
DIN standard | 931 |
ISO standard | 4014 |
With nut | No |
Wrench width | 30 |
Pitch thread | 2.5 mm |
Head form | Hexagon head |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
212 In stock - Estimated delivery date 26/10/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
26 In stock - Estimated delivery date 26/10/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
231 In stock - Estimated delivery date 26/10/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 26/10/2026