
€3.17/ pieceexcl. VAT
€3.83incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 609 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Untreated |
Thread size metric (M..) | 8 |
Length | 40 mm |
Pitch thread | 1.25 |
Kind of thread | Metric |
Head form | Hexagon head |
Screwing system | Hexagonal |
Wrench width | 13 mm |
With nut | No |
DIN standard | 609 |
Type | Stud bolt |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 06/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
74 In stock - Estimated delivery date 06/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
243 In stock - Estimated delivery date 06/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 06/11/2026