Eye bolt M10 DIN580 C15E Steel plain

  • ERIKS:23690853
  • Manufacturer:4043952109090
Image 1
Image 2
Image 1
Image 2
Save to list

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Sold per: 25Min. order: 25

298 In stock - Estimated delivery date 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 580
Thread size metric (M..)
10
Material
Carbon steel
Surface protection
Untreated
Inner diameter of eye
25 mm
Material quality
C15 (steel)
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€45.10/ pieceexcl. VAT

€54.57incl. VAT

212 In stock - Estimated delivery date 27/10/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€52.62/ pieceexcl. VAT

€63.67incl. VAT

86 In stock - Estimated delivery date 27/10/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€44.47/ pieceexcl. VAT

€53.81incl. VAT

217 In stock - Estimated delivery date 27/10/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€23.69/ pieceexcl. VAT

€28.66incl. VAT

38 In stock - Estimated delivery date 27/10/2026