DIN961 8.8 ezn M12x30x1,25 s /100 zeskanttapbout metrisch fijn/extra fijn

  • ERIKS:11775824
  • Manufacturer:4043952314807
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 961
Material
Carbon steel
Material quality
8.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric extra fine
Thread size metric (M..)
12
Length
30 mm
DIN standard
961
Pitch thread
1.25 mm
Head height
7.5 mm
Head form
Hexagon head
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€45.10/ pieceexcl. VAT

€54.57incl. VAT

196 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€52.62/ pieceexcl. VAT

€63.67incl. VAT

70 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€44.47/ pieceexcl. VAT

€53.81incl. VAT

199 In stock - Estimated delivery date 13/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€23.69/ pieceexcl. VAT

€28.66incl. VAT

37 In stock - Estimated delivery date 13/11/2026