
€0.39/ pieceexcl. VAT
€0.47incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 961 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric fine |
Thread size metric (M..) | 10 |
Length | 30 mm |
DIN standard | 961 |
Pitch thread | 1.25 mm |
Head height | 6.4 mm |
Head form | Hexagon head |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
196 In stock - Estimated delivery date 13/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
70 In stock - Estimated delivery date 13/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
218 In stock - Estimated delivery date 13/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
37 In stock - Estimated delivery date 13/11/2026