
€0.67/ pieceexcl. VAT
€0.81incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 917 |
Material | Carbon steel |
Material quality | 6 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch thread | 1.75 |
Height | 16 |
DIN standard | 917 |
ISO standard | 1617 |
Type | Cap nut, low form |
High model | No |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 09/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
74 In stock - Estimated delivery date 09/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
232 In stock - Estimated delivery date 09/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
37 In stock - Estimated delivery date 09/11/2026