DIN6912 Low head cap screw with hex socket and pilot recess Steel 8.8 zinc plated M12x20mm

  • ERIKS:11788034
  • Manufacturer:4043952488416
Image 1
Save to list

€0.82/ pieceexcl. VAT

€1.00incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6912
Series
DIN 6912
Material
Carbon steel
Thread size metric (M..)
12
Length
20 mm
Head form
Cheese head
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
6912
Material quality
8.8 (steel)
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€45.10/ pieceexcl. VAT

€54.57incl. VAT

200 In stock - Estimated delivery date 10/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€52.62/ pieceexcl. VAT

€63.67incl. VAT

74 In stock - Estimated delivery date 10/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€44.47/ pieceexcl. VAT

€53.81incl. VAT

222 In stock - Estimated delivery date 10/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€23.69/ pieceexcl. VAT

€28.66incl. VAT

37 In stock - Estimated delivery date 10/11/2026