





€1.93/ pieceexcl. VAT
€2.33incl. VAT
Sold per: 100Min. order: 100
1500 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6334 |
Thread size metric (M..) | 8 |
Dimension 1 metrical | M8 |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Material quality | STEEL CLASS 10 EZN |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
196 In stock - Estimated delivery date 16/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
70 In stock - Estimated delivery date 16/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
198 In stock - Estimated delivery date 16/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
37 In stock - Estimated delivery date 16/11/2026