
€7.05/ pieceexcl. VAT
€8.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 603 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Thread size metric (M..) | 12 |
Length | 160 mm |
DIN standard | 603 |
With nut | No |
Type | Carriage bolt |
Head form | Round head |
Model | Square stud |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 10/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
74 In stock - Estimated delivery date 10/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
232 In stock - Estimated delivery date 10/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
37 In stock - Estimated delivery date 10/11/2026