
€0.13/ pieceexcl. VAT
€0.16incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 603/555 |
Material | Carbon steel |
Material quality | 4.6 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Thread size metric (M..) | 6 |
Length | 30 mm |
DIN standard | 603/555 |
With nut | Yes |
Model | Square stud |
Head form | Round head |
Type | Carriage bolt |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 10/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
74 In stock - Estimated delivery date 10/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
232 In stock - Estimated delivery date 10/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
37 In stock - Estimated delivery date 10/11/2026