Din571 ezn houtdraadbout 7x60 /100

  • ERIKS:23679559
  • Manufacturer:8714723519818
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 26/10/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 571
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Length
60 mm
Wrench width
12 mm
DIN standard
571
Shaft Diameter
7 mm
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€45.10/ pieceexcl. VAT

€54.57incl. VAT

212 In stock - Estimated delivery date 26/10/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€52.62/ pieceexcl. VAT

€63.67incl. VAT

26 In stock - Estimated delivery date 26/10/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€44.47/ pieceexcl. VAT

€53.81incl. VAT

231 In stock - Estimated delivery date 26/10/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€23.69/ pieceexcl. VAT

€28.66incl. VAT

38 In stock - Estimated delivery date 26/10/2026