
€0.75/ pieceexcl. VAT
€0.91incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 986 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch thread | 1.5 |
Height | 18.1 |
DIN standard | 986 |
Type | Self-locking cap nut |
High model | Yes |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 04/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
84 In stock - Estimated delivery date 04/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
284 In stock - Estimated delivery date 04/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 04/11/2026