D985 10 ZPL HX LCKNT/INS M6 I10511

  • ERIKS:23245307
  • Manufacturer:8715492578495
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 985
Series
DIN 985
Thread size metric (M..)
6
Material
Carbon steel
Material quality
10 (steel)
Kind of thread
Metric
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
985
ISO standard
7040
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€45.10/ pieceexcl. VAT

€54.57incl. VAT

200 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€52.62/ pieceexcl. VAT

€63.67incl. VAT

74 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€44.47/ pieceexcl. VAT

€53.81incl. VAT

232 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€23.69/ pieceexcl. VAT

€28.66incl. VAT

37 In stock - Estimated delivery date 09/11/2026