
€1.52/ pieceexcl. VAT
€1.84incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 979 |
Series | DIN 979 |
Thread size metric (M..) | 20 |
Material | Carbon steel |
Material quality | 04 (steel) |
Kind of thread | Metric |
Pitch thread | 2.5 |
Surface protection | Untreated |
Type | Castle nut |
DIN standard | 979 |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 05/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
84 In stock - Estimated delivery date 05/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
273 In stock - Estimated delivery date 05/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 05/11/2026