
€5.08/ pieceexcl. VAT
€6.15incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 935 |
Series | DIN 935 |
Thread size metric (M..) | 27 |
Material | Carbon steel |
Material quality | 6 (steel) |
Kind of thread | Metric |
Pitch thread | 3 |
Surface protection | Untreated |
Type | Castle nut |
DIN standard | 935 |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 06/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
84 In stock - Estimated delivery date 06/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
273 In stock - Estimated delivery date 06/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
38 In stock - Estimated delivery date 06/11/2026