

€4.39/ pieceexcl. VAT
€5.31incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AMF |
Series | DIN 6331 |
Series | DIN 6331 |
Thread size metric (M..) | 16 |
Material | Stainless steel |
Material quality | Stainless steel A1 |
Kind of thread | Metric |
Pitch thread | 2 |
Height | 24 mm |
Surface protection | Untreated |
DIN standard | 6331 |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
200 In stock - Estimated delivery date 09/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
74 In stock - Estimated delivery date 09/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
232 In stock - Estimated delivery date 09/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
37 In stock - Estimated delivery date 09/11/2026