Position Indicators

  • 6
  • 1
  • 2
  • 70
  • 5
  • 5
  • 5
  • 1
  • 5
  • 2
  • 1
  • 1
159 Products showing for Position Indicators
Product Image

ECONĀ® Switchbox Type: 79651 Aluminium 2xMechanical V3 IP67

  • Eriks:12755081
  • Switch model:Mechanical V3
  • Type of switch:Mechanical
  • Number of switches:2

€62.20/ pieceexcl. VAT

€75.26incl. VAT

919 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Switchbox Type: 79653 Aluminium 2xNJ2-V3-N Explosion-proof EEx ia IIC T6 IP67

  • Eriks:12940915
  • Switch model:NJ2-V3-N
  • Type of switch:Inductive
  • Number of switches:2

€621.50/ pieceexcl. VAT

€752.02incl. VAT

159 In stock - Estimated delivery date 05/11/2026

€13.68/ pieceexcl. VAT

€16.55incl. VAT

211 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Switchbox Type: 79651 Aluminium 2xNBB2-V3-E2 IP67

  • Eriks:12937973
  • Switch model:NBB2-V3-E2
  • Type of switch:Inductive 3-wire NO
  • Switching function:Normally open (NO)

€333.10/ pieceexcl. VAT

€403.05incl. VAT

242 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Switchbox Type: 79651 Aluminium 2xNBB3-V3-Z4 IP67

  • Eriks:12940913
  • Switch model:NBB3-V3-Z4
  • Type of switch:Inductive 2-wire NO
  • Switching function:Normally open (NO)

€319.40/ pieceexcl. VAT

€386.47incl. VAT

21 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Switchbox Type: 79652 Aluminium 2xMechanical V3 IP67

  • Eriks:13452281
  • Switch model:Mechanical V3
  • Type of switch:Mechanical
  • Number of switches:2

€99.50/ pieceexcl. VAT

€120.40incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Switchbox Type: 79650 Stainless steel 304 2xMechanical V3 IP68

  • Eriks:13452282
  • Switch model:Mechanical V3
  • Type of switch:Mechanical
  • Number of switches:2

€87.10/ pieceexcl. VAT

€105.39incl. VAT

190 In stock - Estimated delivery date 05/11/2026

€168.73/ pieceexcl. VAT

€204.16incl. VAT

28 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Switchbox Type: 79653 Aluminium 2xMechanical V3 Explosion-proof EEx d IIC T6 IP67

  • Eriks:12940914
  • Switch model:Mechanical V3
  • Type of switch:Mechanical
  • Number of switches:2

€199.10/ pieceexcl. VAT

€240.91incl. VAT

267 In stock - Estimated delivery date 05/11/2026

€5.50/ pieceexcl. VAT

€6.66incl. VAT

119 In stock - Estimated delivery date 05/11/2026

€100.30/ pieceexcl. VAT

€121.36incl. VAT

8 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Mounting set hand operated for switchbox Type: 8007X Stainless steel GR2 F03/F05 Square/9mm

  • Eriks:14122648
  • Suitable for size:GR2
  • Suitable for brand:ECON
  • Valve stem shape:Square

€161.93/ pieceexcl. VAT

€195.94incl. VAT

18 In stock - Estimated delivery date 05/11/2026

€154.10/ pieceexcl. VAT

€186.46incl. VAT

15 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Mounting set hand operated for switchbox Stainless steel 63/64 DN80 - DN125 67/68 DN100 - DN150

  • Eriks:13412422
  • Suitable for size:63/64 DN80 - DN125 67/68 DN100 - DN150
  • Suitable for brand:ECON

€172.55/ pieceexcl. VAT

€208.79incl. VAT

11 In stock - Estimated delivery date 05/11/2026

€6.93/ pieceexcl. VAT

€8.39incl. VAT

85 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Dual sensor Type: 79659 NBN3-F31-E8-V1 IP67

  • Eriks:13622793
  • Switch model:NBN3-F31-E8-V1
  • Type of switch:Inductive (2x) 3-wire NO
  • Switching function:2x Normally open (NO)

€134.90/ pieceexcl. VAT

€163.23incl. VAT

51 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

€20.52/ pieceexcl. VAT

€24.83incl. VAT

75 In stock - Estimated delivery date 05/11/2026

€158.44/ pieceexcl. VAT

€191.71incl. VAT

43 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Switchbox Type: 79653 Aluminium 2xNBB3-V3-Z4 Explosion-proof EEx d IIC T6 IP67

  • Eriks:12940917
  • Switch model:NBB3-V3-Z4
  • Type of switch:Inductive 2-wire NO
  • Switching function:Normally open (NO)

€456.20/ pieceexcl. VAT

€552.00incl. VAT

35 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Switchbox Type: 79650 Stainless steel 304 2xNBB2-V3-Z4L IP67 Off-state curent: Maximum 0.2 mA

  • Eriks:13452293
  • Switch model:NBB2-V3-Z4L
  • Type of switch:Inductive 2-wire NO
  • Switching function:Normally open (NO)

€344.20/ pieceexcl. VAT

€416.48incl. VAT

8 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Switchbox Type: 79650 Stainless steel 304 2xNBB2-V3-E2 IP67

  • Eriks:13452294
  • Switch model:NBB2-V3-E2
  • Type of switch:Inductive 3-wire NO
  • Switching function:Normally open (NO)

€342.40/ pieceexcl. VAT

€414.30incl. VAT

2 In stock - Estimated delivery date 05/11/2026

€87.98/ pieceexcl. VAT

€106.46incl. VAT

5 In stock - Estimated delivery date 05/11/2026

€168.73/ pieceexcl. VAT

€204.16incl. VAT

18 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Mounting set hand operated for switchbox Stainless steel 63/64 DN150 - DN200 67/68 DN200

  • Eriks:13412433
  • Suitable for size:63/64 DN150 - DN200 67/68 DN200
  • Suitable for brand:ECON

€258.83/ pieceexcl. VAT

€313.18incl. VAT

7 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Mounting set hand operated for switchbox Stainless steel 63/64 DN50 - DN65 67/68 DN25 - DN80

  • Eriks:13412419
  • Suitable for size:63/64 DN50 - DN65 67/68 DN25 - DN80
  • Suitable for brand:ECON

€158.95/ pieceexcl. VAT

€192.33incl. VAT

13 In stock - Estimated delivery date 05/11/2026