ECON®

ECON® Switchbox Type: 79650 Stainless steel 304 2xNBB2-V3-E2 IP67

  • ERIKS:13452294
  • Manufacturer:8716901103963
Image 1
Image 2
Image 1
Image 2
Save to list

€342.40/ pieceexcl. VAT

€414.30incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
79650
Execution
Switchbox
Switch model
NBB2-V3-E2
Type of switch
Inductive 3-wire NO
Switching function
Normally open (NO)
Number of switches
2
Supply voltage
10 - 30 V DC
Explosion-proof
No
Electrical connection
2x M20x1,5
Level of protection (IP value)
IP67
Solenoid connection
No
With console
Yes
Console height
30 mm
Standard actuator connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
80x30
Length drive shaft
17 mm
With mechanical setting indicator
Yes
Material housing
Stainless steel 304
Material shaft
Stainless steel
Material konsole
Stainless steel 304
Ambient temperature
from -20 to 80 °C