




€87.10/ pieceexcl. VAT
€105.39incl. VAT
190 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 79650 |
Execution | Switchbox |
Switch model | Mechanical V3 |
Type of switch | Mechanical |
Number of switches | 2 |
Supply voltage | 250 V AC 16A |
Explosion-proof | No |
Electrical connection | 2x M20x1,5 |
Level of protection (IP value) | IP68 |
Solenoid connection | No |
With console | Yes |
Console height | 30 mm |
Standard actuator connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 80x30 |
Length drive shaft | 17 mm |
With mechanical setting indicator | Yes |
Material housing | Stainless steel 304 |
Material shaft | Stainless steel |
Material konsole | Stainless steel 304 |
Ambient temperature | from -20 to 80 °C |