




€199.10/ pieceexcl. VAT
€240.91incl. VAT
186 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 79653 |
Execution | Switchbox |
Switch model | Mechanical V3 |
Type of switch | Mechanical |
Number of switches | 2 |
Supply voltage | 250 V AC 16A |
Explosion-proof | Yes |
Ex-class | II 2G Ex d IIC T6 Gb / II 2D Ex tb IIIC T85 °C Db |
Electrical connection | 2x M20x1,5 |
Level of protection (IP value) | IP67 |
Solenoid connection | Yes |
With console | Yes |
Console height | 30 mm |
Standard actuator connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 80x30 |
Length drive shaft | 17 mm |
With mechanical setting indicator | Yes |
Material housing | Aluminium |
Surface protection | Powder coating |
Material shaft | Stainless steel |
O-ring material | NBR |
Material konsole | Stainless steel 304 |
Ambient temperature | from -40 to 60 °C |
A | 118 mm |
B | 139 mm |
C | 118 mm |
D | 17 mm |
Mounting | ISO5211 / F05 |