

€13.68/ pieceexcl. VAT
€16.55incl. VAT
196 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7965X |
Execution | Console |
Material | Stainless steel |
Material quality | SS304 |
Actuator connection size | 130x30 mm |
Suitable for | 79651, 79652 and 79653 |
Height | 30 mm |