Pilot valves Namur 3- and 5-way

  • 39
  • 8
  • 9
  • 36
  • 3
  • 8
  • 12
  • 3
  • 4
  • 1
  • 3
56 Products showing for Pilot valves Namur 3- and 5-way
Product Image

ECONĀ® Pilot valve Namur 5/2 Type: 33580 Aluminium/NBR 230V AC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793401
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:230V AC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pilot valve Namur 3/2 (5/2) Type: 33580 Aluminium/NBR 24V DC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793464
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V DC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

321 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pilot valve Namur 5/2 Type: 33580 Aluminium/NBR 24V DC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793400
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V DC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

216 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pilot valve Namur 3/2 (5/2) Type: 33580 Aluminium/NBR 24V AC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793463
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V AC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

88 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pilot valve Namur 3/2 (5/2) Type: 33580 Aluminium/NBR 230V AC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793465
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:230V AC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

75 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur fig. 33550 series SCG551A001MS aluminium/NBR-PUR 24V AC 1/4" BSPP

  • Eriks:13391573
  • Manufacturer:SCG551A001MS.24/50-60
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/8 BSP
  • Supply voltage:24V AC

€151.30/ pieceexcl. VAT

€183.07incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur Type: 33555 series SCG551A002MS aluminium/NBR-PUR 24V DC 1/4" BSPP

  • Eriks:11329735
  • Manufacturer:11329735
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/8 BSP
  • Supply voltage:24V DC

€207.40/ pieceexcl. VAT

€250.95incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur Type: 33550PV series PVG551A001MS aluminium/NBR-PUR Ex-m 24V DC 1/4" BSPP

  • Eriks:12215935
  • Manufacturer:12215935
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:M5
  • Supply voltage:24V DC

€313.65/ pieceexcl. VAT

€379.52incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur fig. 33550 series SCG551A001MS aluminium/NBR-PUR 230V AC 1/4" BSPP

  • Eriks:13391567
  • Manufacturer:SCG551A001MS.230/50-60
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/8 BSP
  • Supply voltage:230V AC

€151.30/ pieceexcl. VAT

€183.07incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur Type: 33550PV series PVG551A001MS aluminium/NBR-PUR Ex-m 230/50-60 1/4" BSPP

  • Eriks:12451889
  • Manufacturer:12451889
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:M5
  • Supply voltage:230V AC

€313.65/ pieceexcl. VAT

€379.52incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur Type: 33554 series SCG551A409 stainless steel/VMQ-PUR 24V DC 1/4" BSPP

  • Eriks:12451894
  • Manufacturer:SCG551A409.24/DC
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/8 BSP
  • Supply voltage:24V DC

€636.65/ pieceexcl. VAT

€770.35incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur Type: 33550EM series EMG551B401MO aluminium/NBR-PUR Ex-emb 24V DC 1/4" BSPP

  • Eriks:11815273
  • Manufacturer:11815273
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/8 BSP
  • Supply voltage:24V DC

€605.20/ pieceexcl. VAT

€732.29incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur Aluminium Type: 33550WBLP Series: WBLPG551A001MS Aluminium/NBR - PUR Orifice: 6mm 24V DC Emergency manual operation: Yes IP67 Ex em NAMUR 1/4" (8)

  • Eriks:13447467
  • Size of air supply connection:1/4" BSP
  • Supply voltage:24V DC
  • Electrical connection:Cable box with M20 cable screw gland plastic

€360.40/ pieceexcl. VAT

€436.08incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur Type: 33550LPKF series LPKFG551B301MO aluminium/NBR-PUR Ex-d 24V DC 1/4" BSPP

  • Eriks:12455008
  • Manufacturer:12455008
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/8" BSP
  • Supply voltage:24V DC

€771.80/ pieceexcl. VAT

€933.88incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur fig. 33550LISC series LISCG551B201 aluminium/NBR Ex-ia 24V DC 1/4" BSPP

  • Eriks:12485263
  • Manufacturer:12485263
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/8" BSP
  • Supply voltage:24V DC

€382.50/ pieceexcl. VAT

€462.83incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur Type: 33550 series SCG551A001MS aluminum/NBR-PUR 115V AC 1/4" BSPP

  • Eriks:11489694
  • Manufacturer:SCG551A001MS.115/50
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/8 BSP
  • Supply voltage:115V AC

€151.30/ pieceexcl. VAT

€183.07incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Pilot valve Namur Type: 33570 series 6519 polyamide/NBR-PUR 230V AC 1/4" BSPP

  • Eriks:13339969
  • Manufacturer:131424
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:230V AC

€97.33/ pieceexcl. VAT

€117.77incl. VAT

110 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Pilot valve Namur Type: 33570 series 6519 polyamide/NBR-PUR 24V AC 1/4" BSPP

  • Eriks:11815276
  • Manufacturer:131422
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V AC

€97.33/ pieceexcl. VAT

€117.77incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Pilot valve Namur Type: 33570 series 6519 polyamide/NBR-PUR 24V DC 1/4" BSPP

  • Eriks:13339971
  • Manufacturer:131421
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V DC

€97.33/ pieceexcl. VAT

€117.77incl. VAT

34 In stock - Estimated delivery date 13/11/2026

€217.60/ pieceexcl. VAT

€263.30incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Pilot valve Namur fig. 33570EMK series 6519 polyamide/NBR-PUR Ex-m 230V AC 1/4" BSPP

  • Eriks:13503640
  • Manufacturer:350487
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:230V AC

€195.50/ pieceexcl. VAT

€236.56incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Pilot valve Namur Type: 33570EET series 6519 polyamide/NBR-PUR Ex-em 24V AC/DC 1/4" BSPP

  • Eriks:13019843
  • Manufacturer:350491
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V AC/DC

€252.03/ pieceexcl. VAT

€304.96incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€201.03/ pieceexcl. VAT

€243.25incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pilot valve Namur 5/2 Type: 33580 Aluminium/NBR 24V AC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793399
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V AC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

Estimated delivery date - 08/04/2027
Product Image

ECONĀ® Pilot valve Namur 5/2 Type: 33580 Aluminium/NBR 110V AC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793402
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:110V AC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

Estimated delivery date - 08/04/2027