Products
Brands
About Eriks
Customer service
BE - English
Home
Pilot valve Namur Type: 33550L...
Pilot valve Namur Type: 33550LISC Series: 551 Mono-stable Indirect-acting Explosion-proof: Ex ia
Features
Namur 3 and 5-way connection.
LI series magnetic head for potentially explosive environments.
Easy and direct mounting.
Actuator protected against aggressive external gases and vapours.
Reliable and long service life.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Size of air supply connection
1/4" BSP
1
Diameter air exhaust
1/8" BSP
1
Supply voltage
24V DC
1
Power
Housing material
SIL certified
Approvals
Model
Log in to see your specific pricing.
Log in
1
of
Pilot valve Namur Type: 33550LISC Series: 551 Mono-stable Indirect-acting Explosion-proof: Ex ia
Product
Size of air supply connection
Diameter air exhaust
Supply voltage
Available
Price
excl. VAT
Product
Size of air supply connection
Diameter air exhaust
Supply voltage
Available
Price
excl. VAT
Pilot valve Namur fig. 33550LISC series LISCG551B201 aluminium/NBR Ex-ia 24V DC 1/4" BSPP
1/4" BSP
1/8" BSP
24V DC
€367.20
/
piece
Log in