






€201.03/ pieceexcl. VAT
€243.25incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6519 |
Type | 33570EIS |
Process connection | NAMUR |
Size process connection | 1/4" BSP |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" BSP |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Connection air exhaust(s) | Internal thread |
Diameter air exhaust | 1/4" BSP |
Function | Mono-stable |
Actuation | Indirect-acting |
Coil type | EIS 35165 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 0.4 W |
Orifice | 6 mm |
Kvs value | 0.8 m³/h |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 10 bar |
Housing material | Polyamide/Brass |
Sealing | NBR - PUR |
Material coil housing | PA |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Yes |
Explosion-proof | Ex ia |
Ex-class | II 2G Ex ia IIC T6 Gb / II 2D Ex ia IIIC T135 °C Db |
ATEX Zone | Zone 1 / 21 |
SIL certified | No |
Approvals | ATEX IECEx |
Model | Namur 3/2 or 5/2 way |
Medium temperature | from -10 to 55 °C |
Ambient temperature | From -25 °C to 55 °C |
C | 51 mm |
D | 40 mm |
H | 184 mm |
L | 53 mm |
Weight | 0.8 kg |
€3.37/ pieceexcl. VAT
€4.08incl. VAT
498 In stock - Estimated delivery date 13/11/2026€10.88/ pieceexcl. VAT
€13.16incl. VAT
79 In stock - Estimated delivery date 13/11/2026