ASAHI

ASAHI Ball valve Series: 21 Type: 3728 PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 50mm DN40

  • ERIKS:13248759
Image 1
Image 2
Image 1
Image 2
Save to list

€322.40/ pieceexcl. VAT

€390.10incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
21
Type
3728
Construction type
2-way
Housing construction
3-part
Housing material
PVC-C
Nominal inner diameter
DN40
External tube diameter of connection
50 mm
Connection
Glued sleeve
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
164 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVC-C
Seat material
PTFE
Spindle material
PVC-C
Primary spindle seal material
FPM (FKM)
Secondary spindle seal material
FPM (FKM)
Body seal
FPM (FKM)
Actuator material
ABS
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
90 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
125.7 m³/h
DN
DN40
d
40 mm
L
164 mm
H
89 mm
M
131 mm
C
50 mm
Weight
1 kg