




€403.60/ pieceexcl. VAT
€488.36incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 21 |
Type | 3733 |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PVC-C |
Nominal inner diameter | DN50 |
External tube diameter of connection | 63 mm |
Connection | Flange |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 230 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | PVC-C |
Seat material | PTFE |
Spindle material | PVC-C |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 90 °C |
Maximum pressure difference at 20 °C | 10 bar |
Kv value | 156.9 m³/h |
DN | DN50 |
d | 51 mm |
L | 230 mm |
H | 102.5 mm |
M | 159 mm |
Weight | 2.7 kg |