




€1,400.00/ pieceexcl. VAT
€1,694.00incl. VAT
Estimated delivery date - 17/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3763 |
Housing construction | A (Weir type) |
Housing material | PVC-C |
Membrane material | PTFE |
Connection | Flange |
External tube diameter of connection | 90 mm |
Nominal inner diameter | DN80 |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 310 mm |
Manual operation | Hand wheel |
Material bonnet | PP |
Actuator material | PP |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 90 °C |
Kv value | 99.4 m³/h |
DN | DN80 |
A | 200 mm |
L | 310 mm |
H | 280 mm |
M | 220 mm |
W | 220 mm |
Weight | 7.4 kg |