




439,00 €/ pieceexcl. VAT
531,19 €incl. VAT
Estimated delivery date - 13.01.2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 14 |
Type | 3763 |
Housing construction | A (Weir type) |
Housing material | PVC-C |
Membrane material | EPDM |
Connection | Flange |
External tube diameter of connection | 40 mm |
Nominal inner diameter | DN32 |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 180 mm |
Manual operation | Hand wheel |
Material bonnet | PP |
Actuator material | PP |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 90 °C |
Kv value | 9.5 m³/h |
DN | DN32 |
A | 135 mm |
L | 180 mm |
H | 116 mm |
M | 100 mm |
W | 100 mm |
Weight | 1.4 kg |