Gate Valves with Flange Connection

  • 149
  • 29
  • 9
  • 46
  • 111
  • 39
  • 89
  • 73
  • 28
  • 11
  • 9
  • 9
  • 7
  • 24
383 Products showing for Gate Valves with Flange Connection
Product Image

ECON® Gate valve Type: 292 Cast iron/Bronze PN10 Flange DN100

  • Eriks:11665699
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN100
  • Pressure rating:PN10

€518.40/ pieceexcl. VAT

€627.26incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN50

  • Eriks:11665706
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN50
  • Pressure rating:PN10

€409.20/ pieceexcl. VAT

€495.13incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 292NOD Ductile cast iron/Bronze PN16 Flange DN80

  • Eriks:11810876
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€608.40/ pieceexcl. VAT

€736.16incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 291 Bronze/Bronze PN16 Flange DN25

  • Eriks:11810873
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

€262.80/ pieceexcl. VAT

€317.99incl. VAT

Estimated delivery date - 27/11/2026
Product Image

ECON® Gate valve Type: 1292 Cast iron/Brass PN10 Flange DN40

  • Eriks:11665685
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN40
  • Pressure rating:PN10

€259.20/ pieceexcl. VAT

€313.63incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 1317 Bronze/Bronze With position indicator PN16 Flange DN125 Pressure rating flange: PN10

  • Eriks:12711834
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN125
  • Pressure rating:PN16

€4,172.00/ pieceexcl. VAT

€5,048.12incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN100

  • Eriks:11810907
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€908.00/ pieceexcl. VAT

€1,098.68incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 3840 Steel/Stainless steel PN40 Flange DN80

  • Eriks:13496636
  • Material quality:1.0619+N
  • Nominal inner diameter:DN80
  • Pressure rating:PN40

€948.00/ pieceexcl. VAT

€1,147.08incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 292 Cast iron/Bronze PN10 Flange DN80

  • Eriks:11665698
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN80
  • Pressure rating:PN10

€422.80/ pieceexcl. VAT

€511.59incl. VAT

61 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 2406NOD Ductile cast iron/Stainless steel PN10 Flange DN50

  • Eriks:13286869
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN50
  • Pressure rating:PN10

€760.40/ pieceexcl. VAT

€920.08incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 3816 Steel/Stainless steel PN16 Flange DN100

  • Eriks:13467133
  • Material quality:1.0619+N
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€1,095.20/ pieceexcl. VAT

€1,325.19incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 292 Cast iron/Bronze PN10 Flange DN125

  • Eriks:11665700
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN125
  • Pressure rating:PN10

€698.00/ pieceexcl. VAT

€844.58incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN150

  • Eriks:11812810
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN150
  • Pressure rating:PN10

€1,474.40/ pieceexcl. VAT

€1,784.02incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 291 Bronze/Bronze PN16 Flange DN20

  • Eriks:11810866
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN20
  • Pressure rating:PN16

€215.20/ pieceexcl. VAT

€260.39incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 292 Cast iron/Bronze PN10 Flange DN150

  • Eriks:11665701
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN150
  • Pressure rating:PN10

€860.00/ pieceexcl. VAT

€1,040.60incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 3840 Steel/Stainless steel PN40 Flange DN50

  • Eriks:13496634
  • Material quality:1.0619+N
  • Nominal inner diameter:DN50
  • Pressure rating:PN40

€641.20/ pieceexcl. VAT

€775.85incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 292 Cast iron/Bronze PN10 Flange DN40

  • Eriks:11665695
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN40
  • Pressure rating:PN10

€236.80/ pieceexcl. VAT

€286.53incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 3816 Steel/Stainless steel PN16 Flange DN200

  • Eriks:13467131
  • Material quality:1.0619+N
  • Nominal inner diameter:DN200
  • Pressure rating:PN16

€2,974.40/ pieceexcl. VAT

€3,599.02incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 292NOD Ductile cast iron/Bronze PN16 Flange DN40

  • Eriks:13360105
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN40
  • Pressure rating:PN16

€350.00/ pieceexcl. VAT

€423.50incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 1317 Bronze/Bronze With position indicator PN16 Flange DN100 Pressure rating flange: PN10

  • Eriks:11812140
  • Material quality:CC491K (RG5)
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€2,932.00/ pieceexcl. VAT

€3,547.72incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 3816 Steel/Stainless steel PN16 Flange DN125

  • Eriks:13467129
  • Material quality:1.0619+N
  • Nominal inner diameter:DN125
  • Pressure rating:PN16

€1,401.60/ pieceexcl. VAT

€1,695.94incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 293 Cast iron/Brass PN16 Flange DN50

  • Eriks:11665716
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

€282.80/ pieceexcl. VAT

€342.19incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN50

  • Eriks:11810904
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

€510.80/ pieceexcl. VAT

€618.07incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 292NOD Ductile cast iron/Bronze PN16 Flange DN65

  • Eriks:11810875
  • Material quality:EN-JS1020
  • Nominal inner diameter:DN65
  • Pressure rating:PN16

€515.60/ pieceexcl. VAT

€623.88incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gate valve Type: 293 Cast iron/Brass PN16 Flange DN100

  • Eriks:11665719
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€544.40/ pieceexcl. VAT

€658.72incl. VAT

4 In stock - Estimated delivery date 13/11/2026