ECON®

ECON® Gate valve Type: 293 Cast iron/Brass PN16 Flange DN100

  • ERIKS:11665719
  • Manufacturer:8716901014689
Image 1
Image 2
Image 1
Image 2
Save to list

€544.40/ pieceexcl. VAT

€658.72incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
293
Norm
EN (DIN)
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN16
Face to Face norm
EN 558, Series 15
Face to Face length
300 mm
Operation
Hand wheel, non-rising with non-rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Brass
Wedge material
Brass
Spindle material
CW614N
Primary spindle seal material
PTFE
Material bonnet
EN-JL1040
Bonnet gasket material
Fiber Gasket
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN100
A
220 mm
H
355 mm
L
300 mm
M
280 mm
Weight
31 kg