



| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN150 | EN-JL1040 | DN150 | PN10 | ā¬1,474.40/piece | |
| Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN65 | EN-JL1040 | DN65 | PN10 | ā¬764.80/piece | |
| Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN100 | EN-JL1040 | DN100 | PN10 | ā¬996.80/piece | |
| Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN200 | EN-JL1040 | DN200 | PN10 | ā¬2,206.40/piece | |
| Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN125 | EN-JL1040 | DN125 | PN10 | ā¬1,229.60/piece | |
| Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN50 | EN-JL1040 | DN50 | PN10 | ā¬612.40/piece | |
| Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN300 | EN-JL1040 | DN300 | PN10 | ā¬4,732.00/piece | |
| Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN80 | EN-JL1040 | DN80 | PN10 | ā¬851.20/piece | |
| Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN40 | EN-JL1040 | DN40 | PN10 | ā¬572.00/piece | |
| Gate valve Type: 2406 Cast iron/Stainless steel PN10 Flange DN250 | EN-JL1040 | DN250 | PN10 | ā¬3,617.60/piece |